
Vacuum Pump, 5 hp, 230/460V AC, 30.9" L
Mfr # VCS 100
Zoro # G112120778
product price: $12,983.99
/eaKey Features
Voltage
230/460V AC
Phase
Three
Weight
213.8 lb
Overall Length
30.9 in
Runs Dry
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCS 100
Zoro #
G112120778
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
30.9 in
Overall Width
15.9 in
Outlet Size
2 in
Overall Height
12.83 in
Inlet Size
1 1/2 in
Description
Vacuum Pump, Output Power 5 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 70.6 cfm, Maximum Vacuum 0.5 mbar, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Application Drying, Hold-Down, Packaging, Pick & Place, Pneumatic Conveying, Maximum Discharge Pressure 29.91 in Hg, Maximum Operating Pressure 500 mbar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.