Zoro Homepage

Vacuum Pump, 5 hp, 230/460V AC, 30.9" L

  • Mfr # VCS150

  • Zoro # G011248535


product price: $14,843.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Voltage
230/460V AC
Inlet Size
1 1/2 in
Outlet Size
2 in
Overall Height
12.83 in
Overall Length
30.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCS150
Zoro #
G011248535
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
1 1/2 in
Outlet Size
2 in
Overall Height
12.83 in
Overall Length
30.9 in
Overall Width
15.9 in

Details

Item
Vacuum Pump
Voltage
230/460V AC
Maximum Operating Pressure
500 mbar
Enclosure Type
TEFC
Inlet Gender
Female
Phase
Three
Application
Drying, Hold-Down, Packaging, Pick & Place, Pneumatic Conveying
Includes
Fine Mesh Filter, Gas Ballast Valve, Oil Separator, Oil/Air Heat Exchanger, Protective Cover, Vacuum Non-Return Valve on Suction Side
Valve Type
Ballast, Vacuum Non-Return
Pump Type
Rotary Vane Vacuum
Duty Cycle
Continuous
Filter Type
Fine Mesh
Bearing Type
Slide
Minimum Operating Temperature
53.6 Degrees F
Output Power
5 hp
Frequency
50 Hz, 60 Hz
Rotor Material
Carbon Steel
Weight
209.4 lb
Maximum Operating Temperature
104 Degrees F
Outlet Type
NPT
Outlet Gender
Female
Finish
Grey Paint
Vane Material
Composite
Maximum Vacuum
0.5 mbar
Current Rating
13/6.5 A
Submersible
No
Sound Level
67 dBA
Standards
UL Listed
Series
V-VCS
Inlet Type
NPT
Runs Dry
Yes
Magnetic Drive
No
Thermal Protection
None
Oil Capacity
3 L
Maximum Discharge Pressure
29.91 in Hg
Maximum Flow Rate
212 cfm

Description

Vacuum Pump, Output Power 5 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 90 cfm, Maximum Vacuum 0.5 mbar, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Application Drying, Hold-Down, Packaging, Pick & Place, Pneumatic Conveying, Maximum Discharge Pressure 29.91 in Hg, Maximum Operating Pressure 500 mbar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.