Vacuum Pump Oil, Mineral, Quart, ISO 46
Mfr # 75175010
Zoro # G3457824
product price: $26.25
/eaKey Features
Food Grade
No
Size
1 qt.
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
46
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75175010
Zoro #
G3457824
UPC #
-
Country of Origin
United States
Dimensions
Size
1 qt.
Container Size
1 qt
Details
Item
Vacuum Pump Oil
Food Grade
No
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
46
Flash Point
450 Degrees F
Four-Ball Wear
Not Specified
Application
Elmo Rietschle VCB Series
Lubricant NSF Rating
Not Rated
Base Oil
Mineral
Timken OK Load
Not Specified
Viscosity @ 40C
46 cSt
Viscosity @ 100C
6.8 cSt
Viscosity Index
102
NSF Rating
Not Rated
Series
Multi-Lube
For Use With
Elmo Rietschle VCB Series
Type
Mineral
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade 46, Viscosity Index 102, Flash Point 450 Degrees F, Food Grade No, Series Multi-Lube, Application Elmo Rietschle VCB Series, Base Oil Mineral, Viscosity @ 40C 46 cSt, Viscosity @ 100C 6.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.