Shop ELO

1523L LCD Touchscreen Monitor - 4:3 - 25 ms

  • Mfr # E738607

  • Zoro # G710746653


product price:  $890.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1024 x 768
Speakers
Yes
Aspect Ratio
4:3
Contrast Ratio
700:1
Color Supported
16.2 Million Colors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E738607
Zoro #
G710746653
UPC #
741149333115
Country of Origin
China

Dimensions

Height with Stand
7.84"
Viewable Screen Size
15"
Width with Stand
14.10"
Depth with Stand
12.54"

Details

Max. Resolution
1024 x 768
Speakers
Yes
Aspect Ratio
4:3
Contrast Ratio
700:1
Color Supported
16.2 Million Colors
Package Contents
1523L Multifunction 15-inch Desktop Touchmonitor, Power Cables, Touch/Video/Accessory Cables
Brightness
250 Nit
Touchscreen Technology
IntelliTouch Pro Projected Capacitive
Backlight Technology
LED
Response Time
25 ms
DVI
Yes
Color
Black
Multi-touch Screen
Yes
VESA Mount Compatible
Yes
Product Type
LCD Touchscreen Monitor
Operating Power Consumption
12 W
USB
Yes
Screen Mode
XGA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.