Elo Desks
20" D, 36" W, 26" to 31" H, Fusion Maple, Laminate
Mfr # ELO6500-ADJG4-94-94
Zoro # G9510947
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 20"
- Color Fusion Maple
- Material Laminate
- Series ELO Ocho
- Width 36"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Oil Rubbed Bronze (KN71701V1)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- LEARNING RESOURCES Simple Stopwatch, PK2 (0808)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- BOSS Reception Desk, 48" X (N168-M)
- Elo Desks Desks