Elo Desks
Classroom Desk, 20" D, 27-1/2" W, 26" to 31" H, Oak, Laminate
Mfr # ELO6171-ADJG4-32-32
Zoro # G9511507
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classroom Desk
- Overall Depth 20"
- Color Oak
- Material Laminate
- Frame Material Medium Density Fiberboard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, White (KN61277)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- HARTFORD Right Hand Facing L-Shaped Desk (IMHF684R-KIT)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS86 (OS86MH)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- Elo Desks Desks