LED Linear Light Fixture, 42 in L, T Shape

  • Mfr # HP4W50L5000C50R95NU-P
  • Zoro # G304991889
product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 to 277V AC
Watts
50
Bulb Housing
Shatter-Resistant
Dimmable
Non-Dim
Lumens
6200
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP4W50L5000C50R95NU-P
Zoro #
G304991889
UPC #
-
Country of Origin
Multiple

Dimensions

Height
5.14
Width
5.75
Length
48.09
Manufacturers Warranty Length
5 yr
Overall Height
2 3/8 in
Nominal Length
3 1/2 ft
Overall Width
4 1/4 in
Overall Length
42 3/8 in

Details

Voltage
110 to 277V AC
Watts
50
Bulb Housing
Shatter-Resistant
Dimmable
Non-Dim
Lumens
6200
Rough Service
Yes
For Enclosed Fixtures
Yes
Standards
cETLus; Class 1, Zone 2, Group IIC; Class II, Zone 22; Temperature Class: T4; Conforms to UL Standard 844; Certified to CSA Standard C22.2 # 137;NOM
Light Color
Gray
Bulb Primary Application
Industrial
Bulb Operating Temp. Range
-22°F to 131°F
Replaces
114W
For Bulb Shape
LED Strip
Bulb Included
Integrated LED
Lumen Selectable
Not Selectable
Linkable
Yes
Lighting Technology
LED
Rated Life
50,000 hr
Color Temperature
5000K
Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Ambient Temperature - Maximum
131 Degrees F
Mounting Hardware Type
(2) Mounting Clips
Emergency Battery Backup
No
IP Rating
IP66
Housing Material
Polycarbonate
LED Replacement For
(4) Lamp T8
Housing Color
Silver
Color Rendering Index
95
Ambient Temperature - Minimum
-22 Degrees F
Light Distribution Shape
Medium
Sensor Type
No Sensor
Mounting Style
Surface, Suspended
Temperature Code
T6
Dimming Method
No Dimming
Includes
(2) Mounting Clips
Lens Shape
Extruded
Maximum Fixture Wattage
50 W
Color Selectable
Not Selectable
Linkable Up To
30 Fixtures
Light Output
6,200 lm
Series
HP
Item
Vapor Tight Light Fixture

Description

3 1/2 ft, Lens Shape Extruded, 5000K, 6,200 lm, 124 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, Dimmable No, HP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.