Shop EMAX

Electric Air Compressor, Vertical, 41 cfm

  • Mfr # ESP10V080Z1

  • Zoro # G423785314


product price:  $7,905.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
Sound Level
65 dB
Number of Stages
2
Life Expectancy
70,000 hr
ASME Tank
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESP10V080Z1
Zoro #
G423785314
UPC #
810070058265
Country of Origin
United States

Dimensions

Air Tank Size
80 gal
Overall Length
38 in
Overall Height
71 in
Overall Width
27 in
Wire Rope Length
38 in

Details

Phase
Single
Sound Level
65 dB
Number of Stages
2
Life Expectancy
70,000 hr
ASME Tank
Yes
Standards
ASME, CSA, UL Listed
Motor Type
1 Phase
Number of Cylinders
3
Output Power
10 hp
Maximum Operating Pressure
175 psi
Pump Style
Simplex
Item
Electric Air Compressor
Input Voltage
240V
Includes
70 hr Break-In Oil Included, Air Silencer with 5 Stage Filtration, Belt Tension Adjuster, Magnetic Starter, Vibration Isolator Pads Set
Air Tank Style
Vertical
Pump Oil Capacity
1 qt
Pump Type
Reciprocating Piston
Free Air Flow Rate @ Maximum Pressure
41 cfm
Valve Type
Disc
Duty Cycle
Continuous
Maximum Speed
870 RPM
Series
E450
Lubrication Type
Pressure Lubricated
Enclosure Type
Open Dripproof

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 41 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V, Phase Single, Pump Style Simplex, Pump Type Reciprocating Piston

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.