Shop EMAX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Air Compressor, Vertical
- Mfr # ESP07V080Z3-208
- Zoro # G923785272
product price:Â
$
7,629.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Air Tank Size
80 gal
Maximum Operating Pressure
175 psi
Free Air Flow Rate @ Maximum Pressure
35.2 cfm
Pump Style
Simplex
Lubrication Type
Splash Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP07V080Z3-208
- Zoro #
- G923785272
- UPC #
- 810070058227
- Country of Origin
- United States
- Maximum Operating Pressure
- 175 psi
- Free Air Flow Rate @ Maximum Pressure
- 35.2 cfm
- Pump Style
- Simplex
- Lubrication Type
- Splash Lubricated
- Sound Level
- 65 dB
- Input Voltage
- 208V/230V
- Includes
- Industrial Ceramic Disc Valves w/Isolator Pads
- Number of Cylinders
- 3
- Output Power
- 7.5 hp
- Motor Type
- 3 Phase
- Phase
- Three
- Number of Stages
- 2
- Duty Cycle
- Continuous
- Air Tank Style
- Vertical
- Item
- Electric Air Compressor
Dimensions
- Air Tank Size
- 80 gal
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 35.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V/230V, Phase Three, Pump Style Simplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.