Qk-CnntCplg, 3-5/8", Sckt, Steel, NBR
- Mfr # 16-7B
- Zoro # G4874633
Key Features
Specifications
Details
- MFR #
- 16-7B
- Zoro #
- G4874633
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Tru-Flate Automotive
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Trivalent Chrome
- Max. Flow Rate
- 3,114.85 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- For Hose I.D.
- 3/4 in
- Valve Type
- Tubular
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- Shell Material
- Steel
Dimensions
- Coupling Size
- 1/2 in
- Barb Size
- 3/4 in
- Overall Length
- 3 5/8 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Max. Outside Dia.
- 1 3/16 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
The PARKER - 16-7B is a quick connect hose coupling for pneumatic applications. Enables connection and disconnection using the integrated sleeve-type locking mechanism. It features a hose barb connection type with a 3/4 in barb size for hose attachment using the specified hose barb (3/4 in barb size) and a 1/2 in body size quick connect air coupling. The coupling includes an integrated tubular valve to control airflow and operates using a sleeve-type locking mechanism. Constructed from steel with a trivalent chrome finish, it accommodates hoses with a 3/4 in inner diameter. The coupling's sealing is made from nitrile material, rated for operation within -40°F to 250°F, and it delivers a maximum flow rate of 3,114.85 liters per minute.
Key Features:
- Application: Pneumatic.
- Connection Type: Hose Barb with 3/4 in barb size and 1/2 in body size.
- Coupling Component: Socket.
- Coupling Locking Type: Sleeve.
- Coupling Size: 1/2 in.
- Includes Valve: Yes, tubular type.
- Material: Steel with trivalent chrome finish.
- Max. Flow Rate: 3,114.85 lpm.
- Max. Working Pressure @ 70°F: 300 psi.
- Overall Length: 3.63 in.
- Seal Material: Nitrile.
- Temperature Range: -40°F to 250°F.
- Hose Fitting Gender: Male.
- Interchange Type: Tru-Flate-Automotive.
- Max. Outside Diameter: 1 3/16 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.