Zoro Homepage

Return Shell Return Table, Embassy, Dark Chocolate, 19.8" D X 30.4" H, 46.6" W X Melamine

  • Mfr # 60811-2179

  • Zoro # G0731853


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Return Shell
Overall Width
46.6"
Overall Depth
19.8"
Overall Height
30.4"
Color
Dark Chocolate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60811-2179
Zoro #
G0731853
UPC #
063753047777
Country of Origin
Canada

Dimensions

Overall Width
46.6"
Overall Depth
19.8"
Overall Height
30.4"
Width
46.6"
Height
30.4"

Details

Type
Return Shell
Item
Return Table,Embassy,Dark Chocolate
Color
Dark Chocolate
Material
Melamine
Top Material
Melamine
Series
Embassy

Description

Return Table,Embassy,Dark Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.