Lactose Broth, 500g
- Mfr # 1.07661.0500
- Zoro # G0209650
product price:Â
$
78.49
/ea
Key Features
Size
500g
Reference Methods
AOAC, APHA, EP, EPA, SMWW, USP
Package Type
Poly Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.07661.0500
- Zoro #
- G0209650
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 500g
Details
- Item
- Lactose Broth
- Reference Methods
- AOAC, APHA, EP, EPA, SMWW, USP
- Package Type
- Poly Bottle
Description
Lactose Broth, Size 500g, Reference Methods AOAC, APHA, EP, EPA, SMWW, USP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.