Tryptic Soy Agar, 500g
- Mfr # 1.05458.0500
- Zoro # G0209687
product price:Â
$
57.99
/ea
Key Features
Size
500g
Package Type
Poly Bottle
Reference Methods
AOAC, APHA, BAM, EP, ISO, SMWW, USDA, USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.05458.0500
- Zoro #
- G0209687
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 500g
Details
- Item
- Tryptic Soy Agar (Casein-Peptone Soymeal-Peptone Agar, CASO Agar)
- Package Type
- Poly Bottle
- Reference Methods
- AOAC, APHA, BAM, EP, ISO, SMWW, USDA, USP
Description
Tryptic Soy Agar (Casein-Peptone Soymeal-Peptone Agar, CASO Agar), Size 500g, Reference Methods AOAC, APHA, BAM, EP, ISO, SMWW, USDA, USP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.