Mannitol Salt Agar, 500g
- Mfr # 1.05404.0500
- Zoro # G0209580
product price:Â
$
51.49
/ea
Key Features
Size
500g
Reference Methods
BAM, USP
Package Type
Poly Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.05404.0500
- Zoro #
- G0209580
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 500g
Details
- Item
- Mannitol Salt Agar
- Reference Methods
- BAM, USP
- Package Type
- Poly Bottle
Description
Mannitol Salt Agar, Size 500g, Reference Methods BAM, USP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.