Shop EMERSON
See all product information
Create Account
PACMotion VFD, 37kW, 480V 3-Phase, IP55
- Mfr # IC866-0370-4A3-5P
- Zoro # G923397161
product price:Â
$
2,544.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC866-0370-4A3-5P
- Zoro #
- G923397161
- UPC #
- -
- Country of Origin
- United States
- Input Voltage
- 480V AC
Description
Variable Frequency Drive - 72.0A, 50HP, 480V, 3 Phase, IP55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.