LED Traffic Baton, 12"H, 12"L, Grn/Rd, 1 Pc
- Mfr # 3420
- Zoro # G525073630
product price:Â
$
63.05
/ea
Key Features
Maximum Operating Temperature
149 Degrees F
LED Flare Style
Baton
Maximum Run Time - Steady Light
3 hr
Number of Flares Included
1
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3420
- Zoro #
- G525073630
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Battery Size
- 3.7 V
- Lens Diameter
- 1 1/2 in
- Length
- 12 in
Details
- Maximum Operating Temperature
- 149 Degrees F
- LED Flare Style
- Baton
- Maximum Run Time - Steady Light
- 3 hr
- Number of Flares Included
- 1
- Power Source
- Battery
- Product Type
- LED Traffic Baton
- Minimum Operating Temperature
- -4 Degrees F
- Item
- LED Traffic Baton
- Body Material
- ABS Plastic
- Number of Light Patterns
- 3
- Flare Stand Included
- No Stand
- Number of LEDs per Light
- 20
- Mounting
- Clip
- Maximum Run Time - Flashing Light
- 7 hr
- Includes
- Adapter, Power Supply
- Light Patterns Included
- Flashing
- Light Color
- Green, Red
- Features
- Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap
- Lens Material
- Polycarbonate
- Flashes per Minute
- Variable
Description
LED Traffic Baton, Product Type LED Traffic Baton, Light Color Green, Red, Maximum Run Time - Flashing Light 7 hr, Maximum Run Time - Steady Light 3 hr, Power Source Battery, Flashes per Minute Variable, Height 12 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Features Distance Visibility Approximately 545 yd, Non-Slip Textured Grip, Shock-Resistant, Wrist Strap, Includes Adapter, Power Supply, Includes Batteries Yes, Length 12 in, Number of Light Patterns 3, Mounting Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.