Shop EMI
See all product information
Create Account
Pro Response(TM) Basic Care Kit (Orange)
- Mfr # 812
- Zoro # G823936989
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Trauma Kit
Adhesive Bandages Included
(20) Adhesive Bandages
ANSI Class
Class B
Tools Included
(2)Thermal Rescue Blankets, EMS Shears, Splinter Forceps
Water Resistance
Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 812
- Zoro #
- G823936989
- UPC #
- -
- Country of Origin
- China
- Item
- Trauma Kit
- Product Type
- Trauma Kit
- Adhesive Bandages Included
- (20) Adhesive Bandages
- ANSI Class
- Class B
- Tools Included
- (2)Thermal Rescue Blankets, EMS Shears, Splinter Forceps
- Water Resistance
- Water Resistant
- Topical Medicinals Included
- (10) Antimicrobial Hand Wipes, (4) Burn Ointment Packets, (6) Triple Antibiotic Ointments
- ANSI Standard Met
- Not ANSI Compliant
- PPE and Disposal Equipment Included
- (4) Nitrile Gloves, CPR Lifeshield
- Housing Material
- Nylon
- Compatible Manufacturer Part Number
- 863
- Oral and Inhalant Medicinals Included
- No Oral/Inhalant Medicinals
- Wound Dressings Included
- (2) Sterile Conforming Bandages, (3) Abdominal Pads, (4) Sterile Conforming Bandages, (4) Sterile Pads, Adhesive Tape, Burn Dressing, Elastic Emergency Tourniquet, Emergency Pressure Bandage, Triangular Bandage
- Includes Medication
- No Medication Included
- Number of People Served
- 2
- Metal Detectability
- No Metal Detectable Adhesive Bandages
- Housing Type
- Bag
- Housing Color
- Clear
- Number of Components
- 73
- Refill Management System Included
- Guided Refill System
- ANSI Type
- Type II
- Mountable
- Portable
- Unitized
- Bulk
Dimensions
- Housing Depth
- 16 in
- Housing Height
- 6 1/2 in
- Housing Width
- 9 1/2 in
Description
Trauma Kit, Product Type Trauma Kit, Application Not Applicable, Number of People Served 2, Number of Components 73, Adhesive Bandages Included (20) Adhesive Bandages, Wound Dressings Included (2) Sterile Conforming Bandages, (3) Abdominal Pads, (4) Sterile Conforming Bandages, (4) Sterile Pads, Adhesive Tape, Burn Dressing, Elastic Emergency Tourniquet, Emergency Pressure Bandage, Triangular Bandage
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.