Shop ZORO SELECT
See all product information
Create Account
Strip Bandages, Beige, 4" L x 3/4" W, PK20
- Mfr # 99899
- Zoro # G7242921
product price:Â
$
4.19
/pk of 20, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Metal Detectable
Not Metal Detectable
Item - Adhesive Bandages
Strip Bandages
Bandage Color
Beige
Width
3/4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99899
- Zoro #
- G7242921
- UPC #
- 347682998998
- Country of Origin
- China
Dimensions
- Width
- 3/4 in
- Length
- 4 in
- Bandage Length
- 4 in
- Bandage Width
- 3/4 in
Details
- Metal Detectable
- Not Metal Detectable
- Item - Adhesive Bandages
- Strip Bandages
- Bandage Color
- Beige
- Item
- Adhesive Bandage
- Bandages Included
- 20
- Standards
- Medical Device
- Package Type
- Box
- Bandage Material
- Fabric
- For Use With
- Wound Care
- Water Resistant/Waterproof
- None
- Latex Content
- Latex Free
- Number of Bandages Included
- 20
- Product Type
- Strip Bandages
- Compatible Manufacturer Part Number
- 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
- Unitized
- Unitized
- Bandage Shape
- Strip
- Water Resistance
- Not Water Resistant
- Sterility
- Non-Sterile
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Strip, Bandage Width 3/4 in, Bandage Length 4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.