Trauma Kit
- Mfr # 529
- Zoro # G523781742
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
ANSI Type
Type II
Housing Depth
9 1/2 in
Housing Width
21 in
Adhesive Bandages Included
(25) Adhesive Bandages
PPE and Disposal Equipment Included
(10) Nitrile Gloves, (2) CPR Masks, (2)Surgical Masks, Biohazard Bag, Hand Sanitizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 529
- Zoro #
- G523781742
- UPC #
- -
- Country of Origin
- China
Dimensions
- Housing Depth
- 9 1/2 in
- Housing Width
- 21 in
- Housing Height
- 8 in
Description
Trauma Kit, Product Type Trauma and First Aid Kit, Application Not Applicable, Number of People Served 101, Number of Components 104, Adhesive Bandages Included (25) Adhesive Bandages, Wound Dressings Included (2) Abdominal Dressings, (2) Sterile Conforming Bandages, (4) Sterile Pads, (6) Sterile Pads, Abdominal Pad, Adhesive Tape, Emergency Pressure Bandage, EMI Splint(TM), Nu-Stat, Triangular Bandage, X8T Tourniquet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.