Shop All First Aid Kits
Emi
Unitized CPR Kit, Hard Plastic
Mfr # 491
Zoro # G3235893
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Lifesaver(TM) CPR Mask, (1) Pair Nitrile Gloves, (2) Antimicrobial Hand Wipes
- Case Material Hard Plastic
- Material Plastic
- Height 2 in
- Glow-in-the-Dark No
Product Information
- Brand Emi
- MFR # 491
- Zoro # G3235893
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 5 in |
Length | 4 in |
Size | Universal |
Details
Description
CPR Kit, Size Universal, Kit Type Unitized, Number of Components 5, 1 People Served, Case Type Water Resistant Case, Case Material Hard Plastic, Case Color White, Disposable No, Height 2 in, Length 4 in, Width 5 in, Includes Lifesaver CPR Mask, Pair Nitrile Gloves, (2) Antimicrobial Hand Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EST EST Artisan Soap, 30gm, Square Bar, Boxed, Grapefruit-Bergamot, PK 288 (HA-EST-005)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- AFS Pole Stretcher - Quarter Folding (11030)
- MEDI-FIRST Instant Cold Pack, White, 6In. x 4In. (7241M)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- EMI Seat Belt Cutter, Plastic (4002)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- Emi First Aid Kits