1 in. x 6 in. Milford Hanger Copper Pipe Hanger

  • Mfr # 131CT10006

  • Zoro # G416035693


product price:  $9.79
/ea

Key Features

Color
Grey
Width
1 in
Depth
1 in
Material
carbon steel
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131CT10006
Zoro #
G416035693
UPC #
663027008321
Country of Origin
China

Dimensions

Width
1 in
Depth
1 in
Length (In.)
6 in

Details

Color
Grey
Material
carbon steel

Description

Designed for the support of copper tube supply lines. These Milford hangers attach to wood. They are made of carbon steel and finished with copper Gard.


  • Material: carbon steel
  • Finish: copper epoxy coated
  • Pipe size: 1.125 in. O.D.
  • Length: 6-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.