3/4 in. x 6 in. Copper Coated Carbon Steel Milford Pipe Hanger
- Mfr # 131CT07506
- Zoro # G616035691
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Material
carbon steel
Length (In.)
6 in
Color
Grey
Width
0.75 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131CT07506
- Zoro #
- G616035691
- UPC #
- 663027008307
- Country of Origin
- China
Dimensions
- Length (In.)
- 6 in
- Width
- 0.75 in
- Depth
- 0.75 in
Details
- Material
- carbon steel
- Color
- Grey
Description
Designed for the support of copper tube supply lines. These Milford hangers attach to wood. They are made of carbon steel and finished with copper Gard.
- Material: carbon steel
- Finish: copper epoxy coated
- Pipe size: 0.875 in. O.D.
- Length (in): 6-in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.