
1/2 in. x 6 in. Copper Coated Carbon Steel Milford Pipe Hanger
Mfr # 131CT05006
Zoro # G416035686
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Material
carbon steel
Length (In.)
6 in
Width
0.5 in
Depth
0.5 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
131CT05006
Zoro #
G416035686
UPC #
663027008284
Country of Origin
China
Dimensions
Length (In.)
6 in
Width
0.5 in
Depth
0.5 in
Details
Material
carbon steel
Color
Grey
Description
Designed for the support of copper tube supply lines. These Milford hangers attach to wood. They are made of carbon steel and finished with copper Gard.
- Material: carbon steel
- Finish: copper epoxy coated
- Pipe size: 0.625 in. O.D.
- Length: 6-in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.