Zoro Homepage

3/4 in. Electro Galvanized Split Ring Extension Hanger

  • Mfr # 41HG0075

  • Zoro # G116035689


product price: $11.15
/ea

Key Features

Depth
1 in
Length (In.)
2.5 in
Color
Grey
Width
1.565 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41HG0075
Zoro #
G116035689
UPC #
663027027346
Country of Origin
China

Dimensions

Depth
1 in
Length (In.)
2.5 in
Width
1.565 in

Details

Color
Grey

Description

Empire's 41 HG are hinged split ring extension hangers. They are designed for the horizontal or vertical suspension of non-insulated stationary pipelines. The 41 HG is electro-galvanized malleable iron.


  • Electro-galvanized (41 HG)
  • Approvals: complies with federal specification WWH-171-E (type number 25), AA-1192A (type number 12), manufacturers' standardization society SP-58 and MSS SP-69 (type number 12)
  • Pipe size: 1.05 in. O.D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.