Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger
- Mfr # HF4-LG-30FT-GRA
- Zoro # G824778717
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
30 ft
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Load Capacity
495 lb
Maximum Allowable Load
325 kg
Overall Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4-LG-30FT-GRA
- Zoro #
- G824778717
- UPC #
- -
- Country of Origin
- United States
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Load Capacity
- 495 lb
- Maximum Allowable Load
- 325 kg
- Item
- Key Release Locking Cable Hanger
- Material
- Galvanized Steel
- Attachment Type
- Loop
- Wire Rope Finish
- Galvanized
- Material Fabrication
- Sintered
- Loop Attachment Type
- Key Release
- Shape
- Adjustable Joint
- Series
- HangFast
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Wire Rope Length
- 30 ft
- Overall Width
- 1 1/2 in
- Overall Length
- 30 ft
- Length
- 30 ft
Description
Key Release Locking Cable Hanger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.