Zoro Homepage

3/8 in. Electro-Galvanized Ceiling Plate for Pipe Hangers

  • Mfr # 41AG0038

  • Zoro # G016035697


product price: $9.19
/ea

Key Features

Length (In.)
1.375 in
Width
0.625 in
Depth
0.4375 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41AG0038
Zoro #
G016035697
UPC #
663027026790
Country of Origin
China

Dimensions

Length (In.)
1.375 in
Width
0.625 in
Depth
0.4375 in

Details

Color
Grey

Description

Empire's fig. 41A hanger flange plate is designed for attaching hanger rod to wood beams, ceilings, walls and floors. Stainless flange plates are recommended for applications where protection from a corrosive environment is required. Made of malleable iron.


  • Material: malleable iron
  • Finish: electro-galvanized
  • Screw size: 12-in.
  • Rod size: 3/8-16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.