Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/15 hp

  • Mfr # ESP-OL50EM1

  • Zoro # G1049991


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
50 W
HP
1/15
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESP-OL50EM1
Zoro #
G1049991
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
4 5/8 in
Overall Length
5 1/4 in
Body Dia.
3 7/8 in
Cord Length
22 in
Shaft Length
1 1/2 in
Shaft Dia.
3/8 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
50 W
HP
1/15
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,500
Frame
Non-Standard
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Motor Service Factor
1
Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Item
Unit Bearing Motor
Motor Shaft Design
Flat
Full Load Amps
1.7 A
Plug Type
Round 2 Pin
Motor Design
Shaded Pole
Motor Mounting Type
Rear/Foot
Motor Mounting Position
All Angle
Standards
CSA Certified, UL Recognized
Hz
60 Hz
No. of Speeds
1
Usable @ 208V
No
Usable @ 200V
No
Mounting Holes
Tapped 8-36

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, 1.7 A Full Load Amps, Non-Standard Frame, Output Watts 50 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.