Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/62 hp

  • Mfr # UTBCF1551E56C

  • Zoro # G9469661


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
12 W
HP
1/62
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTBCF1551E56C
Zoro #
G9469661
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
4 3/16 in
Overall Length
4 5/8 in
Bolt Circle Dia.
2 13/16 in
Shaft Dia.
1/4 in
Ring Dia.
2 1/8 in
Shaft Length
7/16 in
Resilient Ring Dia.
2 1/8 in
Body Dia.
3 7/16 in
Cord Length
15 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
12 W
HP
1/62
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Design
ECM
Motor Mounting Type
Rear/Foot
Frame Material
Cast Iron
Hz
60 Hz
Motor Bearings
Unit
Plug Type
Round 2 Pin
Standards
CUL, UL
Motor Mounting Position
Horizontal or Vertical Shaft Up
Full Load Amps
0.30 A
Ins. Class
B
Includes
Mounting Screws and Fan Nut
Motor Frame Material
Cast Iron
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Ambient Temp.
40 Degrees C
Item
Unit Bearing Motor
Motor Application
HVAC/R
Motor Shaft Design
Threaded
Usable @ 200V
No
Features
It can Operate with Horizontal or Shaft Up Shaft Orientation, Totally Enclosed Air Over Enclosure Design
No. of Speeds
1
Usable @ 208V
No

Description

Unit Bearing Motor, Single Phase, Motor Design ECM, 1/62 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.30 A Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position Horizontal or Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.