
13 Foot Pole Pruner, Collapsible Fiberglass Handle, 14 Gauge Steel Head
Mfr # 1755-1
Zoro # G510901320
product price:Â $102.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Overall Length
2 in
Handle Material
Polyethylene
For Use With
Landscape pruning
Color
Black, Yellow
Application
Outdoors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1755-1
Zoro #
G510901320
UPC #
72358017559
Country of Origin
United States
Dimensions
Overall Length
2 in
Tool Width
4-1/2 in
Tool Height
164 in
Details
Handle Material
Polyethylene
Item
Pole Pruner
For Use With
Landscape pruning
Color
Black, Yellow
Application
Outdoors
Includes
Professional's Choice 13 Foot Pole Pruner - Collapsible Fiberglass Handle - 14 Gauge Steel Head
Description
The CAVEX Professional's Choice Pole Pruner is designed for quick and professional pruning. It has a collapsed length of 7 feet and extends to double its length reaching up to 14 feet when assembled. The head is a robust, spring loaded configuration that easily snaps through limbs up to 2 inches thick. The blade measures 10 inches long and is crafted from 14-gauge steel. The blade also features a serrated edge which is great for sawing through thick or stubborn limbs. The included nylon rope provides a sure pole while being gentle on hands and sturdy, job after job.The handles are made from reinforced fiberglass and will not splinter, crack, rust or corrode. And they are light weight for continuous work going from job to job. If you need the heavy-duty quality and build of industrial grade tools, or you just want the best tools you can buy for your home and gardening needs, get Professional's Choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.