Elegan Series Porcelain Mosaic Tile, 11 in L Tile, 10 in W Tile, Pressed Edge, Nero, 20PK

  • Mfr # W95ELEGNE1011MH4M

  • Zoro # G522433680


product price:  $477.99
/pk 20, $23.90/ea
Free Shipping & Returns

Key Features

Thickness
5.5 mm
Finish
Matte
Coverage Area
15.78 sq-ft
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W95ELEGNE1011MH4M
Zoro #
G522433680
UPC #
759148015741
Country of Origin
Thailand

Dimensions

Thickness
5.5 mm
Length
11 in

Details

Finish
Matte
Coverage Area
15.78 sq-ft
Color
Nero

Description

Equal parts artistic and modern, Elegan mosaic tile offers easy-to-install options with a striking marble look, available in timeless patterns. Whether decorative with subtle veining in white or bold and dark, Elegan will enhance kitchens, baths and other areas where elegance is a must.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.