Zoro Homepage

Bright Chrome by Flat Black Privacy 8208OTUS26XUS19

  • Mfr # 8208OTUS26XUS19

  • Zoro # G3556158


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Lockset Function
Privacy
Lockset Finish
Bright Chrome
Finish
Clear
Style
Rose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8208OTUS26XUS19
Zoro #
G3556158
UPC #
-
Country of Origin
China

Details

Item
Bright Chrome by Flat Black Privacy 8208
Lockset Handle Type
Knob
Lockset Function
Privacy
Lockset Finish
Bright Chrome
Finish
Clear
Style
Rose

Description

Item Bright Chrome by Flat Black Privacy 8208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.