Shop EMTEK
See all product information
Wood Screw, #10, 1 in, Black Stainless Steel Flat Head
Mfr # 100PK-10FHWS10-FB
Zoro # G302090676
product price: $19.25
/eaKey Features
Flat Head
System of Measurement
Inch
Screw Size
#10
Fastener Length
1 in
Material
Stainless Steel
Finish
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100PK-10FHWS10-FB
Zoro #
G302090676
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Material
Stainless Steel
Finish
Black
Item
Wood Screw
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomï¿1⁄2s design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.