Shop All LED Outdoor Lighting
Enbrighten
Cafe Lights, 48 ft., 24 Bulb
Mfr # 35608
Zoro # G7358430
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 2700K
- Fixture Voltage 120V
- Watts 23W
- Mounting Hanging
- Fixture Length 48 ft.
Product Information
- Brand Enbrighten
- MFR # 35608
- Zoro # G7358430
- UPC # 030878356084
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 48 ft. |
Details
Description
Cafe Lights,48 ft.,24 Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Wolff System Dark Tan 2 Light Bulb Lamp 12 Pack, 12PK (Wolff System Dark TAN 2)
- GROZ ENGINEERING TOOLS PVT LTD 3W COB Pocket light (LED/140)
- FEIT ELECTRIC 500W T3ROUGH SERVICE HALOGEN (BPQ500T3/CL/RS/2)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- Enbrighten LED Outdoor Lighting