Shop All Sink Drains
Encore
1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain
Mfr # DSS-8000
Zoro # G5353472
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Linear
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless Steel
- Connection - Drains Threaded
Product Information
- Brand Encore
- MFR # DSS-8000
- Zoro # G5353472
- UPC # 887882015182
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 12 in |
Length (In.) | 12" |
Pipe Dia. (In.) | 1-1/2" x 2" |
Overall Diameter | 4 3/8 in |
Body Height | 4 1/8 in |
Pipe Outside Diameter | 1 1/2 in |
Body Diameter | 4 3/8 in |
Details
Description
Drain Assembly, Outlet Location Bottom, Resistance Properties Chemical Resistant, Heat Resistant, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Standards CSA, Strainer Type Basket Strainer, Shape Rectangular, Body Height 4 1/8 in, Body Diameter 4 3/8 in, Connection Thread Type NPT, Strainer Material Stainless Steel, Grate Surface Type Radial, Color Silver, Connection Type Threaded, Drain Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, Steel (CN50)
- LEGEND VALVE 1" NO LEAD BRONZE CROSS (310-205NL)
- LEGRIS Male Connector, 13/32 in Tube Size, Brass, Silver (3675 10 17)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U10)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- ENCORE 2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain (D50-7200)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- ALLPOINTS Sink Drain (561214)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- PFISTER Pfister S/A 50/50 P/U Cr (972-021A)
- Encore Sink Drains