Shop All Sink Drains
Encore
2" Pipe Dia., Cast Bronze, Flat Strainer, Twist Handle Waste Drain
Mfr # D50-7200
Zoro # G5377178
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Shape - Drains Linear
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Threaded
Product Information
- Brand Encore
- MFR # D50-7200
- Zoro # G5377178
- UPC # 887882017148
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length - Drains | 15 in |
Length (In.) | 12" |
Pipe Dia. (In.) | 2" |
Overall Diameter | 4 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Body Height | 4 1/2 in |
Details
Description
Drain Assembly, Grate Finish Nickel Plated, Outlet Location Bottom, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Strainer Type Flat Strainer, Shape Rectangular, Body Height 4 1/2 in, Connection Thread Type NPT, Grate Material Stainless Steel, Basin Finish Nickel, Grate Surface Type Flat, Color Silver, Connection Type Threaded, Drain Material Nickel Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGA-2Z)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2205P-12)
- ZORO SELECT 2-1/2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016160)
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- JONES STEPHENS 1-1/2" Pipe Dia., Zinc, Bath Drain, Lift And Turn Drain (P35060)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- T&S BRASS Drain - Rotary (B-3950)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- Encore Sink Drains