2" Double-Sided Blade - Tape Dispenser Replacement 10 per pack

  • Mfr # E635-2B

  • Zoro # G413342237


product price:  $10.15
/ea

Key Features

For Use With
EP-635-2
Max. Tape Width
0.011811 in
Width
0.01 in
Height
0.5 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E635-2B
Zoro #
G413342237
UPC #
810123422616
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
0.011811 in
Width
0.01 in
Height
0.5 in
Length
2.125 in

Details

For Use With
EP-635-2
Material
Carbon Steel
Color
Silver
Type
Serrated blade for 2" tape dispenser replacement blades

Description

Replacement double-sided serrated blade for Tape Dispensers. Compatible with: EP-635-2. Comes with 10 blades per pack.


  • Serrated blade for 2" tape dispenser
  • Replacement tape dispenser blades
  • Comes with 10 blades per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.