2" Wiper Plate - Tape Dispenser Replacement 10 per pack

  • Mfr # E695-2P

  • Zoro # G413342305


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

For Use With
EP-695-2
Max. Tape Width
0.625 in
Height
3 in
Length
2.125 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E695-2P
Zoro #
G413342305
UPC #
810123422722
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
0.625 in
Height
3 in
Length
2.125 in

Details

For Use With
EP-695-2
Color
Silver
Material
Plastic
Type
Replacement wiper plate for 2" tape dispensers

Description

Replacement wiper plate for Tape Dispensers. Compatible with: EP-695-2. Comes with 10 per pack.


  • Replacement wiper plate for 2" rolls
  • Replacement tape dispenser wiper plates
  • Comes with 10 wipers per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.