Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in x .035in Regular Duty Woven Poly Cord 1640ft Strapping Coil

  • Mfr # PC34WOV-2

  • Zoro # G913342232


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
Woven Polyester Cord
Strap Width
16.5 in
Length
0.5 in
Color
White
For Use With
Woven Cord Strapping Kits, Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC34WOV-2
Zoro #
G913342232
UPC #
810123423460
Country of Origin
India

Dimensions

Strap Width
16.5 in
Length
0.5 in
Size
3/4 in
Overall Height
8.25 in

Details

Material
Woven Polyester Cord
Color
White
For Use With
Woven Cord Strapping Kits, Tools

Description

This is a regular duty coil of Woven Cord. It is 3/4in x .035 x 1640ft long. It has a break strength of 1100 lbs.


  • Woven Cord
  • 3/4" Woven Cord
  • Size: 3/4" x .035 x 1640'
  • Regular duty
  • Break Strength: 1100 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.