Shop ENCORE PACKAGING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
AdjustableSupportTable
- Mfr # EP-6700-25-ST
- Zoro # G322808879
product price:Â
$
517.99
/ea
Key Features
Material
Solid steel
Includes
Locking casters
Adjustability
Height adjustable
Compatible Manufacturer Part Number
EP-6700-25, EP-6700-25-DX
Height
49 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6700-25-ST
- Zoro #
- G322808879
- UPC #
- 850044631513
- Country of Origin
- United States
- Material
- Solid steel
- Includes
- Locking casters
- Adjustability
- Height adjustable
- Compatible Manufacturer Part Number
- EP-6700-25, EP-6700-25-DX
- Compatible Product Type
- Stretch Wrap Machines
- Product Type
- Adjustable Support Table
- Item
- Adjustable Support Table
Dimensions
- Height
- 49 3/4 in
- Length
- 38 1/2 in
- Width
- 34 3/4 in
Description
Adjustable Support Table, Length 38 1/2 in, Width 34 3/4 in, Height 49 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.