Shop ENCORE PACKAGING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
StretchWrapMachine, 9.5A, 200lb, 1250
- Mfr # EP-6700-25-DX
- Zoro # G022808445
product price:Â
$
3,818.99
/ea
Key Features
For Use With
Stretch film, tape, paper tape
Includes
Deluxe motor with ability to control ring wrapping speed, conveyor ready, easy load system
Number of Loads Wrapped per Hour
1250
Current
9.5 A
For Roll Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6700-25-DX
- Zoro #
- G022808445
- UPC #
- 850035719206
- Country of Origin
- United States
- For Use With
- Stretch film, tape, paper tape
- Includes
- Deluxe motor with ability to control ring wrapping speed, conveyor ready, easy load system
- Number of Loads Wrapped per Hour
- 1250
- Current
- 9.5 A
- Load Capacity
- 200 lb
- Motor HP
- 1/2 hp
- Item
- Stretch Wrap Machine
Dimensions
- For Roll Width
- 5 in
- Max. Load Width
- 13 in
- Max. Load Height
- 13 in
Description
Machine Type Stretch Wrap Machine, Machine Operation Type Manual Machine, Max. Load Length Not Applicable, Max. Load Width 13 in, Max. Load Height 13 in, For Roll Width 5 in, Load Capacity 200 lb, Current 9.5 A, Number of Loads Wrapped per Hour 1250, Motor HP 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.