StretchWrapMachine, 5.4A, 200lb, 1250
- Mfr # EP-6700-25
- Zoro # G222808900
product price:Â
$
3,324.99
/ea
Key Features
For Use With
Stretch film, tape, paper tape
Includes
Conveyor ready, easy load system
Motor HP
1/4 hp
Max. Load Height
13 in
Load Capacity
200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-6700-25
- Zoro #
- G222808900
- UPC #
- 850035719404
- Country of Origin
- United States
Dimensions
- Max. Load Height
- 13 in
- Max. Load Width
- 13 in
- For Roll Width
- 5 in
Details
- For Use With
- Stretch film, tape, paper tape
- Includes
- Conveyor ready, easy load system
- Motor HP
- 1/4 hp
- Load Capacity
- 200 lb
- Number of Loads Wrapped per Hour
- 1250
- Item
- Stretch Wrap Machine
- Current
- 5.4 A
Description
Machine Type Stretch Wrap Machine, Machine Operation Type Manual Machine, Max. Load Length Not Applicable, Max. Load Width 13 in, Max. Load Height 13 in, For Roll Width 5 in, Load Capacity 200 lb, Current 5.4 A, Number of Loads Wrapped per Hour 1250, Motor HP 1/4 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.