Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bi-Support Stand with Premium Manual Cutter - 72"
- Mfr # EP-6465-72
- Zoro # G713342357
product price:Â
$
1,626.99
/ea
Key Features
Width
36 in
Color
Black
Material
Solid steel
For Use With
Bubble, Foam, Kraft, Corrugated up to 0.25"
Length
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-6465-72
- Zoro #
- G713342357
- UPC #
- 850044631100
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Length
- 84 in
- Depth
- 48 in
- Size
- 72 in
Details
- Color
- Black
- Material
- Solid steel
- For Use With
- Bubble, Foam, Kraft, Corrugated up to 0.25"
- Includes
- Robust rotary cutter system, bi-support stand with locking casters to accommodate 1 material roll
- Mounting Type
- Caster Stand
Description
This combination roll stand and cutter features a robust and straight-forward industrial design and can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more! This slide cutter features a robust design with a smooth slide bearing mechanism and rotary cutter. Easily separate the cutter unit to convert into a table-top unit. Features 5 inch locking casters to secure unit in place.
- A mobile bi-support stand design to store and cut your colled consumables
- For up to 72" rolls
- Robust rotary cutter system
- Height adjustable to accommodate a wide range of roll diameters
- Includes locking casters
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.