Bubble/Paper Dispenser, Mounted, Steel
- Mfr # EP-6485-48-VC
- Zoro # G022920024
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Includes
Blade
Function
Add-on for Automatic Sheet Cutter (EP-6485) to create vertical cuts on your material sheeting
Overall Width
9 in
Material
Steel
Holds Number of Rolls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-6485-48-VC
- Zoro #
- G022920024
- UPC #
- 810123424597
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 in
- For Roll Width
- 48 in
Details
- Includes
- Blade
- Function
- Add-on for Automatic Sheet Cutter (EP-6485) to create vertical cuts on your material sheeting
- Material
- Steel
- Item
- Bubble & Foam Dispensers & Cutters
- Holds Number of Rolls
- 1
- Shell Material
- Steel
Description
Bubble & Foam Dispensers & Cutters, For Roll Width 48 in, Holds Number of Rolls 1, Overall Width 9 in, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.