Choking Emergency Kit Cabinet for LifeVac and ArixMed Anti-Choking Device - White
- Mfr # IFS-5705
- Zoro # G823749541
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Language
English
Capacity
Can hold kits up to 14 in wide, 7 in high and 5-1/4 in deep.
Material
Steel
For Use With
Safety, Emergency Kit Essentials
Length
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFS-5705
- Zoro #
- G823749541
- UPC #
- 810123426379
- Country of Origin
- United States
- Language
- English
- Capacity
- Can hold kits up to 14 in wide, 7 in high and 5-1/4 in deep.
- Material
- Steel
- For Use With
- Safety, Emergency Kit Essentials
- Finish
- White, powder coat finish
- Gauge
- 22
- Includes
- Includes 1 cabinet, 1 locator sign, and mounting hardware, but does not include choking rescue device
- Application
- Emergency Choking Kit
- Item
- Emergency kit cabinet
- Color
- White
Dimensions
- Length
- 7-1/8 in
- Sign Dimensions
- 7 x 7 x 5-1/4 in
- Cabinet Dimensions
- 7-1/8 x 14-1/8 x 5-1/2 in
- Height
- 5-1/2 in
- Width
- 14-1/8 in
Description
Choking Emergency Kit Cabinet for LifeVac and ArixMed Anti-Choking Device - White, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.