Non-Locking Overdose Emergency Kit Cabinet - Red
- Mfr # IFS-5710-NL
- Zoro # G323749515
product price:Â
$
92.15
/ea
Key Features
Language
English
Application
Emergency Overdose Kit
Material
Steel
Cabinet Dimensions
9 x 7-1/4 x 3-5/8 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFS-5710-NL
- Zoro #
- G323749515
- UPC #
- 810123426393
- Country of Origin
- United States
- Language
- English
- Application
- Emergency Overdose Kit
- Material
- Steel
- Item
- Emergency kit cabinet
- Gauge
- 22
- Capacity
- Can hold up to 4 standard/generic cartons of medicine
- Finish
- Red, powder coat finish
- Includes
- Includes 1 cabinet, mounting hardware and non-locking hinged top, but medication is not included
- For Use With
- Safety, Emergency Kit Essentials
- Color
- Red
Dimensions
- Cabinet Dimensions
- 9 x 7-1/4 x 3-5/8 in
- Height
- 9 in
- Length
- 3-5/8 in
- Width
- 7-1/4 in
Description
Non-Locking Overdose Emergency Kit Cabinet - Red, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.