Locking Overdose Emergency Kit Cabinet - Red
- Mfr # IFS-5710-L
- Zoro # G023749525
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Color
Red
Application
Emergency Overdose Kit
Width
7-1/4 in
Length
3-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFS-5710-L
- Zoro #
- G023749525
- UPC #
- 810123426386
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Width
- 7-1/4 in
- Length
- 3-5/8 in
- Cabinet Dimensions
- 9 x 7-1/4 x 3-5/8 in
Details
- Color
- Red
- Application
- Emergency Overdose Kit
- Capacity
- Can hold up to 4 standard/generic cartons of medicine
- Item
- Emergency kit cabinet
- Gauge
- 22
- Includes
- Includes 1 cabinet, mounting hardware, 1 breaker hammer on a chain and 2 keys, but medication is not included
- For Use With
- Safety, Emergency Kit Essentials
- Language
- English
- Finish
- Red, powder coat finish
- Material
- Steel
Description
Locking Overdose Emergency Kit Cabinet - Red, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.