Shop ENCORE PACKAGING
See all product information
Create Account
Cord Wall Mount Unit (Ribbon) - Core ID: 8"
- Mfr # EP-3030-8
- Zoro # G6512514
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cord Strapping
Material
Steel
Overall Length
28 in
Overall Width
25-1/4 in
Includes
1 strapping cart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-3030-8
- Zoro #
- G6512514
- UPC #
- 810123420711
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 in
- Overall Width
- 25-1/4 in
- Overall Height
- 12-1/2 in
Details
- For Use With
- Cord Strapping
- Material
- Steel
- Item
- Strapping cart dispenser
- Includes
- 1 strapping cart
- Application
- Portable strapping
Description
Cord Wall Mount Unit, Ribbon Wound, 8" Core ID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.