
Core for Coreless Film - 3" core | 13" Roll
Mfr # EP-785-3-13
Zoro # G316147410
product price:Â $58.95
/eaKey Features
Core Size
3 in
Height
3.296 in
Length
13 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EP-785-3-13
Zoro #
G316147410
UPC #
850044631575
Country of Origin
United States
Dimensions
Core Size
3 in
Height
3.296 in
Length
13 in
Width
3.296 in
Details
Material
Steel
Color
Black
Description
Core for Coreless Film - 3" core, 13" Roll
- Core insert for coreless rolls
- For Core IDs of 3"
- For roll length of 13"
- For hand wrapping your loads, pallets, and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.