Core for Coreless Film w/ Handles - 2" core | 15" Roll

  • Mfr # EP-786-2-15

  • Zoro # G516147395


product price:  $56.95
/ea

Key Features

Width
4 in
Length
15 in
Color
Black
Height
4 in
Core Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-786-2-15
Zoro #
G516147395
UPC #
810123420124
Country of Origin
United States

Dimensions

Width
4 in
Length
15 in
Height
4 in
Core Size
2 in

Details

Color
Black
Material
Steel
Includes
Coreless cage, ergonomic, soft-touch grip handle

Description

Core for Coreless Film w/ Handles - 2" core, 15" Roll


  • Core insert with ergonomic, soft-touch grip handles for coreless rolls
  • For Core IDs of 2"
  • For roll length of 15"
  • For hand wrapping your loads, pallets, and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.