Shop ENCORE PACKAGING
See all product information
Create Account
Economy Polyester Sealer - 5/8" - Poly Strapping Tool
- Mfr # EP-1255-58
- Zoro # G013342231
product price:Â
$
71.95
/ea
Key Features
For Use With
Polyester
Color
Black
Material
Steel
Depth
7 in
Fits Strap Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-1255-58
- Zoro #
- G013342231
- UPC #
- 850006645718
- Country of Origin
- United States
Dimensions
- Depth
- 7 in
- Fits Strap Width
- 5/8 in
- Overall Length
- 20 in
- Overall Width
- 2 in
- Overall Height
- 7 in
- Max. Strapping Width
- 5/8 in
Details
- For Use With
- Polyester
- Color
- Black
- Material
- Steel
- Tool Weight
- 5 lb
- Compatible Strapping
- Polyester Strapping
- Item
- Strapping Sealer
Description
This simple, entry-level poly sealer features a classic durable design and provides superior sealing capabilities. Soft-touch handle for comfortable grip.
- Economy, polyester sealer
- For 5/8" polyester strapping
- 17" handles
- Use with serrated seals
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.